1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SPEED CONTROL INC
13X3550
Metric V-Belt - 13X Section, 1 Strand, 3550 mm Nominal Outside Length, Cogged
Mi Item #
00672812
MFR #
13X3550
Price
$38.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
SPEED CONTROL INC 13X3550
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPEED CONTROL INC
13X3550
Metric V-Belt - 13X Section, 1 Strand, 3550 mm Nominal Outside Length, Cogged
Mi Item #
00672812
MFR #
13X3550
Mfr description
13X3550 METRIC V BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$38
.95
/each
Add to Cart
Specifications
Dimensions
Nominal Outside Length
3550 mm
Details
Cogged/Smooth
Cogged
Number Of Strands
1
Product Type
Industrial V-Belts
Section
13X
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items