1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SPEED CONTROL INC
37X10X1320
Variable Speed Belt - 37 mm Top Width, 1320 mm Pitch Length, 10 mm Overall Height
Mi Item #
00675033
MFR #
37X10X1320
Price
$142.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
SPEED CONTROL INC 37X10X1320
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPEED CONTROL INC
37X10X1320
Variable Speed Belt - 37 mm Top Width, 1320 mm Pitch Length, 10 mm Overall Height
Mi Item #
00675033
MFR #
37X10X1320
Mfr description
37X10X1320 METRIC VARIABLE SPEED BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$142
.50
/each
Add to Cart
Specifications
Dimensions
Overall
Height
10 mm
Pitch Length
1320 mm
Top
Width
37 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items