Motion
1550H300
Timing Belt - H, 0.5000 in Pitch, 155.0000 in Pitch Length, 3.0000 in Width, 310 Teeth, Polymer Material
MI ITEM #00675754
MFR #1550H300
List Price$656.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - H, 0.5000 in Pitch, 155.0000 in Pitch Length, 3.0000 in Width, 310 Teeth, Polymer Material
MI ITEM #00675754
MFR #1550H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$656.69/each for your price

Overview

Mfr description
1550H300 SYNCHRO-COG TIMING BELT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    155.0000 in
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    155.0000 in
  • Manufacturer Upc Number
    785201728310
  • UPC_NO
    785201728310
  • Weight
    3.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text