Motion
940J6
Micro V-Belt, Poly V-Belt - J Belt Section:, 6 Ribs, 94 in Overall Length, V-Ribbed
MI ITEM #00675769
MFR #940J6
List Price$44.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt, Poly V-Belt - J Belt Section:, 6 Ribs, 94 in Overall Length, V-Ribbed
MI ITEM #00675769
MFR #940J6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.95/each for your price

Overview

Mfr description
940J6 Vee-Rib Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Section
    J
  • Number Of Sections
    6
  • Effective Length
    94.00 in
  • Rib Width
    0.0938 in
  • Top Width
    9/16 in
  • Overall Length
    94 in
  • Pitch Length
    94.00 in
  • Belt Type
    Micro-V
  • Number Of Ribs
    6
  • Construction Type
    V-Ribbed
  • Manufacturer Upc Number
    785201624759
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    785201624759
  • Manufacturer Catalog Number
    940J6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text