Specifications
Dimensions
- Belt Height5/16 in
- Nominal Outside Length89.0000 in
- Rib Width0.5000 in
- Thickness0.3438 in
- Top Width1/2 in
- Top Width Per Strand1/2 in
- Weight0.42 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt TypeV-Belt
- Cogged/SmoothCogged
- ColorBlack
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964270276
- MaterialEPDM
- Maximum Temperature250 °F
- Minimum Temperature-50 °F
- Number Of Strands1
- Operating Temperature Range-50 to 250 °F
- Outside Circumference89.6000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionAX
- Standards MetARPM
- UPC_NO785201658778
Help us improve this product