Specifications
Dimensions
- Belt Height5/16 in
- Nominal Outside Length182.0000 in
- Top Width1/2 in
- Top Width Per Strand1/2 in
- Weight1.19 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt TypeV-Belt
- Cogged/SmoothCogged
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number785201658358
- MaterialSynthetic Rubber - EPDM
- Maximum Temperature250 °F
- Minimum Temperature-50 °F
- Number Of Strands1
- Operating Temperature Range-50 to 250 °F
- Outside Circumference182.4000 in
- Product TypeIndustrial V-Belts
- Resistance FeaturesHeat Resistance
- SectionAX
- UPC_NO785201658358
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)