Motion
CX148
V-Belt - CX Section, 7/8 in Top Width, 1 Strand, 152.0000 in Nominal Outside Length, Cogged
MI ITEM #00675863
MFR #CX148
Your Price$128.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - CX Section, 7/8 in Top Width, 1 Strand, 152.0000 in Nominal Outside Length, Cogged
MI ITEM #00675863
MFR #CX148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$128.59/each(List $162.16)

Overview

Mfr description
CX148 Gold Ribbon Cog-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    CX
  • Number Of Strands
    1
  • Nominal Outside Length
    152.0000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Resistance Features
    Heat Resistance
  • Top Width
    7/8 in
  • Material
    Synthetic Rubber - EPDM
  • Country of Origin
    USA
  • Operating Temperature Range
    -50 to 250 °F
  • Manufacturer Upc Number
    785201668517
  • UPC_NO
    785201668517
  • Weight
    3.32 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    152.6000 in
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text