Motion
570XL025
Timing Belt - XL, 0.2000 in Pitch, 57.0000 in Pitch Length, 0.2500 in Width, 285 Teeth, Polymer Material
MI ITEM #00675942
MFR #570XL025
List Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - XL, 0.2000 in Pitch, 57.0000 in Pitch Length, 0.2500 in Width, 285 Teeth, Polymer Material
MI ITEM #00675942
MFR #570XL025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.70/each for your price

Overview

Mfr description
570XL025 SYNCHRO-COG TIMING BELT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    57.0000 in
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    57.0000 in
  • Manufacturer Upc Number
    785201834646
  • UPC_NO
    785201834646
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text