Motion
350XL037
XL, 0.2000 in Pitch, 35.0000 in Pitch Length, 0.3750 in Width, 175 Teeth, Polymer Material
MI ITEM #00675944
MFR #350XL037
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL, 0.2000 in Pitch, 35.0000 in Pitch Length, 0.3750 in Width, 175 Teeth, Polymer Material
MI ITEM #00675944
MFR #350XL037

Mfr description
350XL037 Synchro-Cog Timing Belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Overall Width  
    0.3750 in
  • Pitch
    0.2000 in
  • Pitch Length
    35.0000 in

Details

  • Belt Type
    XL
  • Material
    Polymer
  • Number Of Teeth  
    175

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)