Motion
170J6
Micro V-Belt, Poly V-Belt - J Belt Section:, 6 Ribs, 17 in Overall Length, V-Ribbed
MI ITEM #00675989
MFR #170J6
Price$16.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt, Poly V-Belt - J Belt Section:, 6 Ribs, 17 in Overall Length, V-Ribbed
MI ITEM #00675989
MFR #170J6

Mfr description
170J6 Vee-Rib Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.45/each

Specifications

Dimensions

  • Effective Length
    17.00 in
  • Overall Length
    17 in
  • Pitch Length
    17.00 in
  • Rib Width
    0.0938 in
  • Top Width
    9/16 in
  • Weight
    0.04 lbs

Details

  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    170J6
  • Manufacturer Upc Number
    785201733017
  • Number Of Ribs
    6
  • Number Of Sections
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
  • UPC_NO
    785201733017

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)