Motion
16T5-600
Synchronou & Timing Belt - T5, 120 Teeth, Urethane Material
Mi Item #00676225
MFR #16T5-600
Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - T5, 120 Teeth, Urethane Material
Mi Item #00676225
MFR #16T5-600

Mfr description
16T5-600 METRIC TIMING BELT 120T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.28/each

Specifications

Dimensions

  • Overall Length
    600 mm

Details

  • Belt Type
    T5
  • Cord Material
    Steel
  • Material
    Urethane
  • Number Of Teeth  
    120
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)