Motion
3A5.8B6.2-2012

DODGE
3A5.8B6.2-2012

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 6.5500 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00676485
MFR #3A5.8B6.2-2012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3A5.8B6.2-2012

V-Belt Pulley - A, B Belt Section, 3 Groove, Bushing Required Bore Size, 6.5500 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00676485
MFR #3A5.8B6.2-2012

Mfr description
3A5.8B6.2-2012 TL SHEAVE (SPECIAL)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Outside Diameter  
    6.5500 in
  • Weight
    11 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)