Motion
B152
Classical Unimatch Multi-Plus V-Belt - B, 21/32 in Top Width, 1 Strand, 155 in Nominal Outside Length, Smooth
MI ITEM #00676508
MFR #B152
Price$67.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Unimatch Multi-Plus V-Belt - B, 21/32 in Top Width, 1 Strand, 155 in Nominal Outside Length, Smooth
MI ITEM #00676508
MFR #B152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.38/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    155 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    B

Overview

Mfr description
B152 MULTI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text