Motion
3VX250

BROWNING
3VX250

Narrow Gripbelt V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 25 in Nominal Outside Length, Cogged
MI ITEM #00676514
MFR #3VX250
Your Price$40.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3VX250

Narrow Gripbelt V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 25 in Nominal Outside Length, Cogged
MI ITEM #00676514
MFR #3VX250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.42/each(List $46.49)

Overview

Mfr description
3VX250 GRIPBELT

Specifications

  • Section
    3VX
  • Number Of Strands
    1
  • Nominal Outside Length
    25 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Material
    Synthetic Rubber - EPDM
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text