Overview
Mfr description
3VX250 RAW EDGE DEEP WEDGE COGGED
Specifications
- Section3VX
- Number Of Strands1
- Nominal Outside Length25 in
- Cogged/SmoothCogged
- Top Width Per Strand3/8 in
- Belt Height21/64 in
- Product TypeIndustrial V-Belts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data