Motion
3VX450

DODGE
3VX450

V-Belt - 3VX Section, 3/8 in Top Width, 1 Strand, 45.0000 in Nominal Outside Length, Cogged
MI ITEM #00676608
MFR #3VX450
Your Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3VX450

V-Belt - 3VX Section, 3/8 in Top Width, 1 Strand, 45.0000 in Nominal Outside Length, Cogged
MI ITEM #00676608
MFR #3VX450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.85/each(List $28.56)

Overview

Mfr description
3 VX 450 DYNA V BELTS 107155

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3VX
  • Number Of Strands
    1
  • Nominal Outside Length
    45.0000 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Top Width Per Strand
    3/8 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.3125 in
  • Top Width
    3/8 in
  • Material
    Neoprene
  • Country of Origin
    US
  • Operating Temperature Range
    -30 to 180 °F
  • Standards Met
    MPTA, RMA
  • UPC_NO
    782475060139
  • Weight
    0.40 lbs
  • Manufacturer Catalog Number
    107155
  • Belt Type
    V-Belt
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text