Motion
3VX475

DODGE
3VX475

V-Belt - 3V Section, 1 Strand, 47-1/2 in Nominal Outside Length, Cogged
MI ITEM #00676617
MFR #3VX475
Price$19.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3VX475

V-Belt - 3V Section, 1 Strand, 47-1/2 in Nominal Outside Length, Cogged
MI ITEM #00676617
MFR #3VX475

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.78/each

Specifications

Dimensions

  • Belt Height
    0.3125 in
  • Nominal Outside Length
    47-1/2 in
  • Overall Height
    0.3125 in
  • Weight
    0.19 lbs

Details

  • Belt Category
    Narrow
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Neoprene
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    3V
  • Standards Met
    RMA
  • Static Conductive
    Yes

Overview

Mfr description
3 VX 475 DYNA V BELT 107221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text