Motion
3VX630

TB WOODS
3VX630

Narrow Ultra V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 63 in Nominal Outside Length, Cogged
Mi Item #00676667
MFR #3VX630
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3VX630

Narrow Ultra V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 63 in Nominal Outside Length, Cogged
Mi Item #00676667
MFR #3VX630

Mfr description
3VX630 ULTRA V-BELT BF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.17/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    63 in
  • Thickness
    0.3125 in
  • Top Width
    3/8 in
  • Top Width Per Strand
    3/8 in
  • Weight
    0.30 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Style
    Ultra-V
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672480635
  • Material
    Ethylene
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    3VX
  • UPC_NO
    698672480635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)