Motion
3VX710

TB WOODS
3VX710

Narrow Ultra V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 71 in Nominal Outside Length, Cogged
MI ITEM #00676687
MFR #3VX710
List Price$45.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3VX710

Narrow Ultra V-Belt - 3VX, 3/8 in Top Width, 1 Strand, 71 in Nominal Outside Length, Cogged
MI ITEM #00676687
MFR #3VX710

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.63/each for your price

Overview

Mfr description
3VX710 ULTRA V-BELT BF

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3VX
  • Number Of Strands
    1
  • Nominal Outside Length
    71 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Belt Style
    Ultra-V
  • Resistance Features
    Oil Resistant
  • Top Width
    3/8 in
  • Material
    Ethylene
  • UPC_NO
    698672480710
  • Weight
    0.30 lbs
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text