Motion
3001260

BROWNING
3001260

Narrow Gripbelt V-Belt - 3VX Section, 3/8 in Top Width, 1 Strand, 100 in Nominal Outside Length, Cogged
Mi Item #00676734
MFR #3001260
Price$67.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3001260

Narrow Gripbelt V-Belt - 3VX Section, 3/8 in Top Width, 1 Strand, 100 in Nominal Outside Length, Cogged
Mi Item #00676734
MFR #3001260

Mfr description
3VX1000 GRIPBELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.55/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    100 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    3VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)