Motion
3VX1120

BROWNING
3VX1120

3VX1120 V-Belts - 3V Section, 1 Band, 112.0000 in Outside Length, Cogged, Cogged Construction
MI ITEM #00676754
MFR #3VX1120
Your Price$93.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3VX1120

3VX1120 V-Belts - 3V Section, 1 Band, 112.0000 in Outside Length, Cogged, Cogged Construction
MI ITEM #00676754
MFR #3VX1120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.84/each(List $107.92)

Overview

Mfr description
3VX1120 GRIPBELT
  • Browning 358 Notched Belts are constructed of EPDM material wrapped top and botttom; increased operating temperature range of -60F to 250F degrees. More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost. Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3V
  • Number Of Strands
    1
  • Nominal Outside Length
    112.0000 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Top Width Per Strand
    3/8 in
  • Resistance Features
    Oil Resistant
  • Top Width
    3/8 in
  • Material
    EPDM
  • Operating Temperature Range
    -60 to +230 °F
  • Standards Met
    MPTA IP-20, RMA
  • Manufacturer Upc Number
    662289337903
  • UPC_NO
    662289337903
  • Weight
    0.42 lbs
  • Manufacturer Catalog Number
    3VX1120
  • Manufacturer Product Page
  • Band Type
    Belt with Ends Joined
  • Belt Type
    Gripnotch Notched V-Belts
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.9375 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text