Motion
3VX1500

DODGE
3VX1500

V-Belt - 3VX Section, 3/8 in Top Width, 1 Strand, 150.0000 in Nominal Outside Length, Cogged
MI ITEM #00676850
MFR #3VX1500
List Price$88.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3VX1500

V-Belt - 3VX Section, 3/8 in Top Width, 1 Strand, 150.0000 in Nominal Outside Length, Cogged
MI ITEM #00676850
MFR #3VX1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.98/each for your price

Overview

Mfr description
3 VX 1500 DYNA V BELT 107173

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3VX
  • Number Of Strands
    1
  • Nominal Outside Length
    150.0000 in
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Top Width Per Strand
    3/8 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.3125 in
  • Top Width
    3/8 in
  • Material
    Neoprene
  • Country of Origin
    US
  • Operating Temperature Range
    -30 to 180 °F
  • Standards Met
    MPTA, RMA
  • UPC_NO
    782475060313
  • Weight
    0.56 lbs
  • Manufacturer Catalog Number
    107173
  • Belt Type
    V-Belt
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text