Motion
5VX850-A

CONTINENTAL
5VX850-A

Narrow HY-T Wedge V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 85 in Nominal Outside Length, Cogged
Mi Item #00676892
MFR #5VX850-A
Price$97.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5VX850-A

Narrow HY-T Wedge V-Belt - 5VX, 5/8 in Top Width, 1 Strand, 85 in Nominal Outside Length, Cogged
Mi Item #00676892
MFR #5VX850-A

Mfr description
5VX850-A CONTI VX ADVANCE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.88/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    85 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    5VX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)