Motion
5VX1400

DODGE
5VX1400

V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 140.0000 in Nominal Outside Length, Cogged
MI ITEM #00676978
MFR #5VX1400
Price$175.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5VX1400

V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 140.0000 in Nominal Outside Length, Cogged
MI ITEM #00676978
MFR #5VX1400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$175.73/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    140.0000 in
  • Overall Height
    0.5313 in
  • Thickness
    0.5313 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    1.53 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Country of Origin
    US
  • Manufacturer Catalog Number
    107184
  • Material
    Neoprene
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    5VX
  • Standards Met
    MPTA, RMA
  • Static Conductive
    Yes
  • UPC_NO
    782475060412

Overview

Mfr description
5 VX 1400 DYNA V BELTS 107184

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text