Motion
5VX1700
Industrial V-Belts - 5VX Section, 5/8 in Top Width, 1 Strand, 171.0000 in Nominal Outside Length, Cogged
MI ITEM #00677006
MFR #5VX1700
Price$223.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belts - 5VX Section, 5/8 in Top Width, 1 Strand, 171.0000 in Nominal Outside Length, Cogged
MI ITEM #00677006
MFR #5VX1700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$223.56/each

Specifications

Dimensions

  • Angle
    41
  • Effective Length
    170.088 in / 4320 mm
  • Nominal Outside Length
    171.0000 in
  • Overall Height
    0.5469 in
  • Thickness
    13 mm
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    1.70 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Narrow Series - Inch
  • Belt Inside
    Notched
  • Belt Section
    5VX
  • Belt Style
    SUPER HC® MOLDED NOTCH
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Construction
    Bandless
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Description
    When your power transmission application needs a high horsepower solution but is constrained by drive weight or physical space, the answer is Super HC Molded Notch belts. Our proprietary ethylene construction process provides a superior combination of ?ex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. Super HC MN V-belts put more power where high speeds, high speed ratios or small pulley diameters are required, o?ering signifcant benefts over classical section V-belts.
  • Manufacturer Catalog Number
    9414-1700
  • Manufacturer Upc Number
    072053290554
  • Material
    EPDM
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -60°F / -51 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    1
  • Operating Temperature Range
    -60 to 250 °F
  • Outside Circumference
    170.61 in / 4333 mm
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    5VX
  • Standards Met
    RMA
  • Static Conductive
    No
  • Trademark
    Super HC™ Molded Notch
  • Unitset
    Yes
  • UPC_NO
    029769359358

Overview

Mfr description
5VX1700 SUPER HC V BELT
  • Notches molded into the belt during manufacturing make this belt well suited for drives with smaller diameter sheaves
  • Belt edge is machined for even sheave groove contact resulting in less slip and wear
  • Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
  • Patented ethylene material construction provides protection from -70°F to 250°F to help resist belt cracking
  • Meets RMA oil- and heat-resistant standards
  • Meet RMA static conductivity requirements
  • Suitable for all industrial applications, particularly where space, weight and horsepower capacity are critical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text