Motion
5VX2000

DODGE
5VX2000

V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 200.0000 in Nominal Outside Length, Cogged
Mi Item #00677039
MFR #5VX2000
Price$210.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5VX2000

V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 200.0000 in Nominal Outside Length, Cogged
Mi Item #00677039
MFR #5VX2000

Mfr description
5 VX 2000 DYNA V BELTS 107187
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.02/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    200.0000 in
  • Overall Height
    0.5313 in
  • Thickness
    0.5313 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    2.06 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Cogged
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Country of Origin
    US
  • Manufacturer Catalog Number
    107187
  • Material
    Neoprene
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 180 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    5VX
  • Standards Met
    MPTA, RMA
  • Static Conductive
    Yes
  • UPC_NO
    782475060443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)