Motion
5V2120

BROWNING
5V2120

Narrow Gripbelt V-Belt - 5V, 5/8 in Top Width, 1 Strand, 212 in Nominal Outside Length, Smooth
MI ITEM #00677046
MFR #5V2120
Your Price$269.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5V2120

Narrow Gripbelt V-Belt - 5V, 5/8 in Top Width, 1 Strand, 212 in Nominal Outside Length, Smooth
MI ITEM #00677046
MFR #5V2120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$269.56/each(List $323.48)

Overview

Mfr description
5V2120 GRIPBELT
  • Browning 358 Wrapped Belts are constructed of Neoprene material wrapped top and botttom; operating temperature range of -30F to 140F degrees. More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost. Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5V
  • Number Of Strands
    1
  • Nominal Outside Length
    212 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Cogged
  • Top Width Per Strand
    5/8 in
  • Resistance Features
    Oil Resistant
  • Top Width
    5/8 in
  • Material
    Neoprene
  • Operating Temperature Range
    -35 to +40 °F
  • Standards Met
    RMA/MPTA IP-20
  • Manufacturer Upc Number
    662289107629
  • UPC_NO
    662289107629
  • Weight
    2.84 lbs
  • Manufacturer Catalog Number
    5V2120
  • Manufacturer Product Page
  • Band Type
    Belt with Ends Joined
  • Belt Type
    358 Gripbelt
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text