Motion
5V2360
V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 236.0000 in Nominal Outside Length, Smooth
MI ITEM #00677065
MFR #5V2360
Your Price$233.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 236.0000 in Nominal Outside Length, Smooth
MI ITEM #00677065
MFR #5V2360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$233.90/each(List $292.37)

Overview

Mfr description
5V2360 Super Power-Wedge V-Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5V
  • Number Of Strands
    1
  • Nominal Outside Length
    236.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Resistance Features
    Oil and Heat Resistant
  • Top Width
    5/8 in
  • Effective Length
    236.0000 in
  • Material
    Synthetic Rubber - SBR
  • Country of Origin
    USA
  • Manufacturer Upc Number
    785201826603
  • UPC_NO
    785201826603
  • Weight
    3.17 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    236.5000 in
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text