Motion
1102573

BROWNING
1102573

V-Belts - 5V Section, 5/8 in Top Width, 1 Strand, 250.0000 in Nominal Outside Length, Smooth
Mi Item #00677073
MFR #1102573
Price$482.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1102573

V-Belts - 5V Section, 5/8 in Top Width, 1 Strand, 250.0000 in Nominal Outside Length, Smooth
Mi Item #00677073
MFR #1102573

Mfr description
5V2500 GRIPBELT
  • Browning 358 Wrapped Belts are constructed of Neoprene material wrapped top and botttom; operating temperature range of -30F to 140F degrees. More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost. Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$482.68/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    250.0000 in
  • Thickness
    0.5313 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    3.20 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Type
    358 Gripbelt
  • Cogged/Smooth
    Smooth
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    5V2500
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289287635
  • Material
    Neoprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Synthetic Fiber
  • Section
    5V
  • UPC_NO
    662289287635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)