Motion
1102581

BROWNING
1102581

V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 265.0000 in Nominal Outside Length, Smooth
Mi Item #00677082
MFR #1102581
Price$748.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1102581

V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 265.0000 in Nominal Outside Length, Smooth
Mi Item #00677082
MFR #1102581

Mfr description
5V2650 GRIPBELT
  • More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost.
  • Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$748.41/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    265.0000 in
  • Thickness
    0.5313 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    2.98 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Series
    358
  • Belt Style
    Gripbelt®
  • Belt Type
    Gripbelt
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    1102581
  • Manufacturer Product Page
  • Material
    EPDM
  • Max Operating Temperature
    230 °F
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    5V
  • Standards Met
    RMA
  • UPC_NO
    662289137664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)