Motion
5V3000

BROWNING
5V3000

5V3000 V-Belts - 5V Section, 1 Band, 300.0000 in Outside Length, Smooth
MI ITEM #00677100
MFR #5V3000
Price$587.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
5V3000

5V3000 V-Belts - 5V Section, 1 Band, 300.0000 in Outside Length, Smooth
MI ITEM #00677100
MFR #5V3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$587.24/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    300.0000 in
  • Thickness
    0.5313 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    3.97 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Type
    358 Gripbelt
  • Cogged/Smooth
    Smooth
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    5V3000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289197712
  • Material
    Neoprene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Synthetic Fiber
  • Section
    5V
  • UPC_NO
    662289197712

Overview

Mfr description
5V3000 GRIPBELT
  • Browning 358 Wrapped Belts are constructed of Neoprene material wrapped top and botttom; operating temperature range of -30F to 140F degrees. More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost. Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text