Motion
5V3350
Super Power-Wedge® V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 335.0000 in Nominal Outside Length, Smooth
MI ITEM #00677122
MFR #5V3350
Your Price$331.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Power-Wedge® V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 335.0000 in Nominal Outside Length, Smooth
MI ITEM #00677122
MFR #5V3350

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$331.74/each(List $414.68)

Overview

Mfr description
5V3350 Super Power-Wedge V-Belt
  • Made in the USA
  • Narrow wedge design enables more compact drive to reduce cost and space
  • Ideal for clutching applications with shock loads
  • Stress-relieved fabric-wrapped cover provides superior wear characteristics
  • Oil and heat resistant
  • Static conductive
  • Built to Chek Mate tolerances for matched sets

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5V
  • Number Of Strands
    1
  • Nominal Outside Length
    335.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    5/8 in
  • Rib Width
    0.6250 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Top Width
    5/8 in
  • Effective Length
    335.0000 in
  • Color
    Black
  • Material
    Neoprene
  • Country of Origin
    USA
  • Operating Temperature Range
    -35 to 130 °F
  • Standards Met
    ARPM
  • Manufacturer Upc Number
    070964275882
  • UPC_NO
    785201826665
  • Weight
    3.89 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    335.5000 in
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.5313 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text