Motion
8V1000
V-Belt - 8V Section, 1 in Top Width, 1 Strand, 100.0000 in Nominal Outside Length, Smooth
MI ITEM #00677140
MFR #8V1000
Your Price$186.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - 8V Section, 1 in Top Width, 1 Strand, 100.0000 in Nominal Outside Length, Smooth
MI ITEM #00677140
MFR #8V1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$186.93/each(List $233.66)

Overview

Mfr description
8V1000 Super Power-Wedge V-Belt

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    8V
  • Number Of Strands
    1
  • Nominal Outside Length
    100.0000 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Resistance Features
    Oil and Heat Resistant
  • Top Width
    1 in
  • Effective Length
    100.0000 in
  • Material
    Synthetic Rubber - SBR
  • Country of Origin
    USA
  • UPC_NO
    785201858178
  • Weight
    2.90 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    100.5000 in
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text