1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
8V1120
Narrow Unimatch Deep Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 112 in Nominal Outside Length, Smooth
MI ITEM #
00677161
MFR #
8V1120
List Price
$273.84
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
MEGADYNE 8V1120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
8V1120
Narrow Unimatch Deep Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 112 in Nominal Outside Length, Smooth
MI ITEM #
00677161
MFR #
8V1120
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$273.84
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
8V1120 DEEP WEDGE
Specifications
Section
8V
Number Of Strands
1
Nominal Outside Length
112 in
Cogged/Smooth
Smooth
Top Width Per Strand
1 in
Belt Height
7/8 in
Product Type
Industrial V-Belts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data