Motion
8VX1320

TB WOODS
8VX1320

Narrow Ultra V-Belt - 8VX, 1 in Top Width, 1 Strand, 132 in Nominal Outside Length, Cogged
Mi Item #00677189
MFR #8VX1320
Price$611.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8VX1320

Narrow Ultra V-Belt - 8VX, 1 in Top Width, 1 Strand, 132 in Nominal Outside Length, Cogged
Mi Item #00677189
MFR #8VX1320

Mfr description
8VX1320 ULTRA V-BELT BF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.13/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    132 in
  • Thickness
    0.8750 in
  • Top Width
    1 in
  • Top Width Per Strand
    1 in
  • Weight
    4.60 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Ethylene
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    8VX
  • UPC_NO
    698672501323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)