Motion
8VX1700  BELT

DODGE
8VX1700 BELT

107243 V-Belt - 8V Section, 1 Band, 170.00 in Outside Length, Smooth
Mi Item #00677221
MFR #8VX1700 BELT
Price$426.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8VX1700 BELT

107243 V-Belt - 8V Section, 1 Band, 170.00 in Outside Length, Smooth
Mi Item #00677221
MFR #8VX1700 BELT

Mfr description
8 V 1700 DYNA V BELT 107243
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.17/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    170.0000 in
  • Thickness
    0.9063 in
  • Top Width
    1 in
  • Top Width Per Strand
    1 in
  • Weight
    5.27 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Construction Type
    Cogged
  • Cord Material
    Polyester
  • Country of Origin
    US
  • Manufacturer Catalog Number
    107243
  • Material
    Neoprene
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    8V
  • Standards Met
    MPTA, RMA
  • Static Conductive
    Yes
  • UPC_NO
    782475060993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)