Motion
8V1800

BROWNING
8V1800

Narrow Gripbelt V-Belt - 8V Section, 1 in Top Width, 1 Strand, 180 in Nominal Outside Length, Smooth
Mi Item #00677228
MFR #8V1800
Price$559.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8V1800

Narrow Gripbelt V-Belt - 8V Section, 1 in Top Width, 1 Strand, 180 in Nominal Outside Length, Smooth
Mi Item #00677228
MFR #8V1800

Mfr description
8V1800 GRIPBELT
  • Browning 358 Wrapped Belts are constructed of Neoprene material wrapped top and botttom; operating temperature range of -30F to 140F degrees. More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost. Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.46/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    180 in
  • Thickness
    0.9063 in
  • Top Width
    1 in
  • Top Width Per Strand
    1 in
  • Weight
    6.25 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Type
    358 Gripbelt
  • Cogged/Smooth
    Smooth
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    8V1800
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289297870
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Synthetic Fiber
  • Section
    8V
  • UPC_NO
    662289297870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)