Motion
8V2240  BELT

DODGE
8V2240 BELT

107207 V-Belt - 8V Section, 1 Band, 224.00 in Outside Length, Smooth
MI ITEM #00677266
MFR #8V2240 BELT
List Price$561.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8V2240 BELT

107207 V-Belt - 8V Section, 1 Band, 224.00 in Outside Length, Smooth
MI ITEM #00677266
MFR #8V2240 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$561.28/each for your price

Overview

Mfr description
8 V 2240 DYNA V BELTS 107207

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    8V
  • Number Of Strands
    1
  • Nominal Outside Length
    224.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    1 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Top Width
    1 in
  • Material
    Neoprene
  • Country of Origin
    MX
  • Standards Met
    MPTA, RMA
  • UPC_NO
    782475060634
  • Weight
    7.18 lbs
  • Manufacturer Catalog Number
    107207
  • Belt Type
    V-Belt
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes
  • Thickness
    0.9063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text