Motion
8V2360

BROWNING
8V2360

Narrow Gripbelt V-Belt - 8V, 1 in Top Width, 1 Strand, 236 in Nominal Outside Length, Smooth
MI ITEM #00677274
MFR #8V2360
List Price$1,664.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8V2360

Narrow Gripbelt V-Belt - 8V, 1 in Top Width, 1 Strand, 236 in Nominal Outside Length, Smooth
MI ITEM #00677274
MFR #8V2360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,664.05/each for your price

Overview

Mfr description
8V2360 GRIPBELT
  • Browning 358 Wrapped Belts are constructed of Neoprene material wrapped top and botttom; operating temperature range of -30F to 140F degrees. More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost. Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    8V
  • Number Of Strands
    1
  • Nominal Outside Length
    236 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1 in
  • Reinforcing Cord Material
    Synthetic Fiber
  • Top Width
    1 in
  • Material
    Neoprene
  • Manufacturer Upc Number
    662289227884
  • UPC_NO
    662289227884
  • Weight
    8.08 lbs
  • Manufacturer Catalog Number
    8V2360
  • Manufacturer Product Page
  • Belt Type
    358 Gripbelt
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.9063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text