Motion
8V3000
Super Power-Wedge® V-Belt - 8V Section, 1 in Top Width, 1 Strand, 300.0000 in Nominal Outside Length, Smooth
Mi Item #00677312
MFR #8V3000
Price$473.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Power-Wedge® V-Belt - 8V Section, 1 in Top Width, 1 Strand, 300.0000 in Nominal Outside Length, Smooth
Mi Item #00677312
MFR #8V3000

Mfr description
8V3000 Super Power-Wedge V-Belt
  • Made in the USA
  • Narrow wedge design enables more compact drive to reduce cost and space
  • Ideal for clutching applications with shock loads
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$473.30/each

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Effective Length
    300.0000 in
  • Nominal Outside Length
    300.0000 in
  • Rib Width
    1.0000 in
  • Thickness
    0.8750 in
  • Top Width
    1 in
  • Top Width Per Strand
    1 in
  • Weight
    9.12 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    070964276032
  • Material
    Neoprene
  • Number Of Strands
    1
  • Operating Temperature Range
    -35 to 130 °F
  • Outside Circumference
    300.5000 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    8V
  • Standards Met
    ARPM
  • UPC_NO
    785201858369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)