Motion
8V4000

BROWNING
8V4000

Narrow Gripbelt V-Belt - 8V, 1 in Top Width, 1 Strand, 400 in Nominal Outside Length, Smooth
MI ITEM #00677355
MFR #8V4000
List Price$2,680.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
8V4000

Narrow Gripbelt V-Belt - 8V, 1 in Top Width, 1 Strand, 400 in Nominal Outside Length, Smooth
MI ITEM #00677355
MFR #8V4000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,680.39/each for your price

Overview

Mfr description
8V4000 GRIPBELT
  • More horsepower in less space - Browning 358 Belts provide more horsepower in the same span than conventional ABC Belts. This enables you to reduce drive cost.
  • Greater Horsepower allows for smaller drive sheaves - Using 358 Belts can allow for smaller drive components while still meeting the drive requirements , thus lowering the overall drive cost

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    8V
  • Number Of Strands
    1
  • Nominal Outside Length
    400 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    1 in
  • Belt Style
    Gripbelt®
  • Belt Series
    358
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Top Width
    1 in
  • Material
    EPDM
  • Max Operating Temperature
    230 °F
  • Standards Met
    RMA
  • UPC_NO
    662289307975
  • Weight
    12.94 lbs
  • Manufacturer Catalog Number
    1102854
  • Manufacturer Product Page
  • Belt Type
    Gripbelt
  • Belt Height
    7/8 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.9063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text