Motion
A26
Hi-Power® V-Belt - A Section, 1/2 in Top Width, 1 Strand, 28.0000 in Nominal Outside Length, Smooth
Mi Item #00677403
MFR #A26
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Power® V-Belt - A Section, 1/2 in Top Width, 1 Strand, 28.0000 in Nominal Outside Length, Smooth
Mi Item #00677403
MFR #A26

Mfr description
A26 HI-POWER II V BELT
  • Features a composite, multi-purpose construction
  • Resists oil and heat, ozone, sunlight, weather and aging
  • Flex-bonded cords are strongly bonded to the body of the belt, resulting in equal load distribution and the absorption of bending stress without cord deterioration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • Angle
    37 °
  • Belt Height
    5/16 in
  • Effective Length
    26.0000 in
  • Nominal Outside Length
    28.0000 in
  • Overall Height
    0.3125 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Category
    Classical Series - Inch
  • Belt Section
    A
  • Belt Style
    Hi-Power® II
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Catalog Number
    9002-2026
  • Material
    EPDM
  • Number Of Strands
    1
  • Outside Circumference
    28.0000 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    A
  • Standards Met
    ISO 1813, RMA
  • UPC_NO
    029769358405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)