Motion
A40
V-Belt - A Section, 1/2 in Top Width, 1 Strand, 42.0000 in Nominal Outside Length, Smooth
MI ITEM #00677545
MFR #A40
Your Price$14.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt - A Section, 1/2 in Top Width, 1 Strand, 42.0000 in Nominal Outside Length, Smooth
MI ITEM #00677545
MFR #A40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.06/each(List $17.58)

Overview

Mfr description
A 40 SEALED LIFE BELT 107271

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    42.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Overall Height
    0.5000 in
  • Top Width
    1/2 in
  • Material
    Synthetic Rubber - Neoprene
  • Country of Origin
    US
  • Operating Temperature Range
    -30 to 140 °F
  • Standards Met
    MPTA, RMA
  • UPC_NO
    782475061273
  • Weight
    0.29 lbs
  • Manufacturer Catalog Number
    107271
  • Belt Type
    V-Belt
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Static Conductive
    Yes
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text