Motion
AP63
Classical Premium V-Belt Drive - A, 1/2 in Top Width, 1 Strand, 65 in Nominal Outside Length, Smooth
MI ITEM #00677780
MFR #AP63
List Price$48.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Premium V-Belt Drive - A, 1/2 in Top Width, 1 Strand, 65 in Nominal Outside Length, Smooth
MI ITEM #00677780
MFR #AP63

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$48.99/each for your price

Overview

Mfr description
AP63 SURE GRIP PREM BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    65 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Belt Style
    Sure Grip Premium
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1/2 in
  • Color
    Black
  • Material
    Synthetic Rubber - EPDM
  • Operating Temperature Range
    -30 to 140 °F
  • Manufacturer Upc Number
    698672400633
  • UPC_NO
    698672400633
  • Weight
    0.40 lbs
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.3438 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text