Motion
A70
Classical Super Gripbelt V-Belt - A, 1/2 in Top Width, 1 Strand, 72 in Nominal Outside Length, Smooth
MI ITEM #00677839
MFR #A70
Your Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Gripbelt V-Belt - A, 1/2 in Top Width, 1 Strand, 72 in Nominal Outside Length, Smooth
MI ITEM #00677839
MFR #A70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.10/each(List $28.86)

Overview

Mfr description
A 70 SUPER GRIPBELT
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    72 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    1/2 in
  • Belt Style
    Gripbelt®
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Top Width
    1/2 in
  • Pitch Length
    71.3000 in
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Operating Temperature Range
    -32 to +140 °F
  • Standards Met
    ARPM IP-20
  • Manufacturer Upc Number
    662289208395
  • UPC_NO
    662289208395
  • Weight
    0.54 lbs
  • Manufacturer Catalog Number
    A70
  • Manufacturer Product Page
  • Belt Type
    Super Gripbelt V-Belts
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.3400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text