Motion
A90  BELT

DODGE
A90 BELT

107022 V-Belt - A Section, 1 Band, 91.30 in Outside Length, Smooth
Mi Item #00678011
MFR #A90 BELT
Price$31.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
A90 BELT

107022 V-Belt - A Section, 1 Band, 91.30 in Outside Length, Smooth
Mi Item #00678011
MFR #A90 BELT

Mfr description
A 90 SEALED LIFE BELT 107022
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.87/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    92.0000 in
  • Thickness
    0.3125 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.57 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Country of Origin
    US
  • Manufacturer Catalog Number
    107022
  • Material
    Synthetic Rubber - Neoprene
  • Maximum Temperature
    +140°F / +60 °C
  • Minimum Temperature
    -30°F / -34 °C
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    A
  • Standards Met
    MPTA, RMA
  • Static Conductive
    Yes
  • UPC_NO
    782475058877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)