Motion
A105
A105 V-Belts - A Section, 1 Band, 107.2200 in Outside Length, Smooth, Gripbelt®, Classic Construction
MI ITEM #00678114
MFR #A105
List Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A105 V-Belts - A Section, 1 Band, 107.2200 in Outside Length, Smooth, Gripbelt®, Classic Construction
MI ITEM #00678114
MFR #A105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.35/each for your price

Overview

Mfr description
A 105 SUPER GRIPBELT
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.

Specifications

  • Belt Category
    Gripbelt
  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    107.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Classic
  • Top Width Per Strand
    1/2 in
  • Belt Style
    Gripbelt®
  • Top Width
    1/2 in
  • Pitch Length
    106.3000 in
  • Material
    Neoprene
  • Manufacturer Upc Number
    662289228713
  • UPC_NO
    662289228713
  • Weight
    0.81 lbs
  • Manufacturer Catalog Number
    A105
  • Manufacturer Product Page
  • Belt Type
    Super Gripbelt V-Belts
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Fiber
  • Thickness
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text