Motion
A133
Classical Unimatch Multi-Plus V-Belt - A, 1/2 in Top Width, 1 Strand, 135 in Nominal Outside Length, Smooth
MI ITEM #00678171
MFR #A133
Your Price$44.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Unimatch Multi-Plus V-Belt - A, 1/2 in Top Width, 1 Strand, 135 in Nominal Outside Length, Smooth
MI ITEM #00678171
MFR #A133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.41/each(List $51.08)

Overview

Mfr description
A133 MULTI

Specifications

  • Section
    A
  • Number Of Strands
    1
  • Nominal Outside Length
    135 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text