Motion
AP180
Classical Premium V-Belt Drive - A, 1/2 in Top Width, 1 Strand, 182 in Nominal Outside Length, Smooth
Mi Item #00678226
MFR #AP180
Price$84.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Premium V-Belt Drive - A, 1/2 in Top Width, 1 Strand, 182 in Nominal Outside Length, Smooth
Mi Item #00678226
MFR #AP180

Mfr description
AP180 SURE GRIP PREM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.49/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    182 in
  • Thickness
    0.3438 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    1.25 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Sure Grip Premium
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    698672401807
  • Material
    Diene
  • Number Of Strands
    1
  • Operating Temperature Range
    -30 to 140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Section
    A
  • UPC_NO
    698672401807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)