Motion
B40
Classical Super Gripbelt V-Belt - B Section, 21/32 in Top Width, 1 Strand, 43 in Nominal Outside Length, Smooth
Mi Item #00678254
MFR #B40
Price$24.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Gripbelt V-Belt - B Section, 21/32 in Top Width, 1 Strand, 43 in Nominal Outside Length, Smooth
Mi Item #00678254
MFR #B40

Mfr description
B 40 SUPER GRIPBELT
  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts. Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.79/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    43 in
  • Pitch Length
    41.8000 in
  • Thickness
    0.4400 in
  • Top Width
    21/32 in
  • Top Width Per Strand
    21/32 in
  • Weight
    0.51 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Gripbelt®
  • Belt Type
    Super Gripbelt V-Belts
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Cord Material
    Synthetic Fiber
  • Manufacturer Catalog Number
    B40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289168880
  • Material
    Synthetic Rubber - Neoprene Wrapped
  • Number Of Strands
    1
  • Operating Temperature Range
    -32 to +140 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3
  • Section
    B
  • Standards Met
    ARPM IP-20
  • UPC_NO
    662289168880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)